Shop All Chandeliers
Hunter
Downrod Light, Natural Iron, 120 V, UL L
Mfr # 19198
Zoro # G901779873
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Natural Iron
- Lamp Type E26
- Standards UL Listed
- Voltage 120
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 19198
- Zoro # G901779873
- UPC # 049694191984
- Country of Origin China
- Category Chandeliers
Details
Item | Chandelier Ceiling Light |
Housing Finish | Natural Iron |
Lamp Type | E26 |
Standards | UL Listed |
Voltage | 120 |
Lamp Included | No |
Number of Lights | 5 |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Description
Downrod Light,Natural Iron,120 V,UL L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Bronze, 4000K (FMML 13 840 DDBT)
- ILC Replacement for Spectroline Ble-6254s replacement light bulb lamp (BLE-6254S SPECTROLINE)
- DORCY Camping Lantern, 400 Lumens (41-3103)
- BULBRITE 10-Watt White Integrated LED 5.5 in. Ceiling Flush Mount (773128)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19160)
- HUNTER Downrod Light, Matte Black, 120 V, UL Li (19090)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- LIVEX LIGHTING Black Chandelier, 5 Light (42685-04)
- QUOIZEL Dazzle Linear Chandelier (PCDZ136MBK)
- CRAFTMADE Dardyn 5 Light Chandelier in Brushed Polished Nickel Clear Glass (49825-BNK-C)
- THOMAS Winslow 25'' Wide 5Light Chandelier, Brushed Nickel (CN310522)
- Hunter Chandeliers