Shop All Pendants
Hunter
Downrod Light, Natural Iron, 120 V, UL L
Mfr # 19083
Zoro # G401779335
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Natural Iron, Silver Leaf
- Lamp Type E12
- Voltage 120
- Number of Light Bulbs Required 4
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Housing Finish | Natural Iron, Silver Leaf |
Lamp Type | E12 |
Voltage | 120 |
Number of Light Bulbs Required | 4 |
Item | Pendant Ceiling Light, Lantern Style |
Standards | UL Listed |
Lamp Included | No |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Description
Downrod Light,Natural Iron,120 V,UL L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Incandescent Lamp, A15 Bulb Shape, 360 lm (S3917)
- ILC Replacement For Seagull Lighting Light Bulb Lamp 2 Pack, 2PK (9718-32)
- LUXRITE A15 LED Light Bulbs 7W (40W Equivalent) 600LM 5000K Bright White Dimmable E26 Base 12-Pack (LR21353-12PK)
- SATCO 13W T2 LED Light Bulb - Candelabra Base - White Finish (S7366)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19100)
- HUNTER Downrod Light, Brushed Nickel, 120 V, UL (19087)
- WESTINGHOUSE Pendant 60W Callowhill, Matte Black, Antique Ash Shade (6125800)
- BESA LIGHTING Juni 16 Cord Pendant, Blue Bubble, Satin Nickel, 1x60W Incandescent (1JT-JUNI16BL-SN)
- GLOBE PENDANT BARN LIGHT BLK (65155)
- BULBRITE 1-Light Black Contemporary Pendant Socket and Canopy Incandescent 60W Water Bottle Shaped Light Bulb (810111)
- Z-LITE Joliet 1 Light Pendant, Olde Brass & Clear (473P12-OBR)
- Hunter Pendants