Shop All Chandeliers
Hunter
Downrod Light, Natural Iron, 120 V, UL L
Mfr # 19059
Zoro # G601779593
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Natural Iron
- Lamp Type E26
- Standards UL Listed
- Lamp Included No
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 19059
- Zoro # G601779593
- UPC # 049694190598
- Country of Origin China
- Category Chandeliers
Details
Item | Chandelier Ceiling Light |
Housing Finish | Natural Iron |
Lamp Type | E26 |
Standards | UL Listed |
Lamp Included | No |
Voltage | 120 |
Number of Lights | 9 |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Description
Downrod Light,Natural Iron,120 V,UL L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar F13tt/827/gx23 replacement light bulb lamp (F13TT/827/GX23 DAMAR)
- NEBO Powerful Pen Sized Pocket Inspection Light (NEB-POC-1000)
- GOLIGHT Radioray GT Series Permanent Mount - White LED - Wireless Hand (20004GT)
- WESTGATE LSL-4FT-40W-50K-D4' LED STRIP LIGHT, 120-277V AC (LSL-4FT-40W-50K-D)
- HUNTER Downrod Light, Matte Black, 120 V, UL Li (19090)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19160)
- Z-LITE Forest 11 Light Island/Billiard, Chrome & Brushed Nickel (917MP12-BN-LED-11LCH)
- QUOIZEL New Harbor Linear Chandelier (NHR752WT)
- Z-LITE Titania 10 Light Island/Billiard, Black (454-54L-BK-BN)
- PROGRESS LIGHTING Laird Nine-Light Chandelier (P400064-020)
- MAXIM Goblet 5-Light 23" Wide Black / Satin Nickel Chandelier (26125CLBKSN)
- Hunter Chandeliers