Shop All Chandeliers
Hunter
Downrod Light, Natural Iron, 120 V, UL L
Mfr # 19027
Zoro # G601779234
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Natural Iron
- Lamp Type E26
- Lamp Included No
- Max. Fixture Wattage Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 19027
- Zoro # G601779234
- UPC # 049694190277
- Country of Origin China
- Category Chandeliers
Details
Item | Ceiling Light, I0 Light Pendant |
Housing Finish | Natural Iron |
Lamp Type | E26 |
Lamp Included | No |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Standards | UL Listed |
Number of Lights | 10 |
Voltage | 120 |
Description
Downrod Light,Natural Iron,120 V,UL L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for TCP 33127sp-27k replacement light bulb lamp (33127SP-27K TCP)
- ILC Replacement for PHILIPS PL-L 18W/841 (PL-L 18W/841 PHILIPS)
- ILC Replacement for Damar 215c replacement light bulb lamp, 2PK (215C DAMAR)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs, 100T10/Hal-130V (100T10/HAL-130V)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19160)
- HUNTER Downrod Light, Matte Black, 120 V, UL Li (19090)
- QUOIZEL Dazzle Linear Chandelier (PCDZ136MBK)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- ELK SHOWROOM Winter's Spray 39'' Wide 8Light Chandelier, Polished Chrome (46782/8)
- RAM GAMEROOM 54In. 3Lt Billiard Light- Stain Less (PR54 ST)
- ALADDIN LIGHT LIFT Wireless Remote Controller Add On For All Models (ALWLC)
- Hunter Chandeliers