Shop All Pendants
Hunter
Downrod Light, Modern Brass, 120 V, UL L
Mfr # 19102
Zoro # G901779552
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Pendant Bras
- Lamp Type E26
- Voltage 120
- Number of Light Bulbs Required 3
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Housing Finish | Pendant Bras |
Lamp Type | E26 |
Voltage | 120 |
Number of Light Bulbs Required | 3 |
Item | Pendant Ceiling Light |
Standards | UL Listed |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Lamp Included | No |
Description
Downrod Light,Modern Brass,120 V,UL L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, LEV 8746 (LEV 8746)
- SIGNIFY LED Tube, 4200 lm, 5000 Color Temp., 30W, T8 (30T8/PRO/96-850/IF42/G/FA8 10/1)
- LITHONIA LIGHTING Replacement Lens, F/LB 4 32 MVOLT GEB10IS (D2LB48)
- LIGHT EFFICIENT DESIGN LED, 270 W, Mogul Screw (EX39) (LED-8242M40D)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19100)
- HUNTER Downrod Light, Brushed Nickel, 120 V, UL (19087)
- VAXCEL Dockside 8in Outdoor Pendant Patina (T0219)
- BESA LIGHTING Kristall 8 Cord Pendant, Clear, Satin Nickel Finish, 1x60W Incandescent (1TT-461600-SN)
- GOLDEN LIGHTING Golden Lighting 3602-L RBZ-RBZ Duncan 1 Light Pendant with Chain in Rubbed Bronze with Rubbed Bronze Shade (3602-L RBZ-RBZ)
- WESTINGHOUSE Pendant 60W Iron Hill 12In Broad Galvanized Steel Shade (6354600)
- PROGRESS LIGHTING Markor 22" Drum Shade, Summer Linen (P8830-30)
- Hunter Pendants