Shop All Chandeliers
Hunter
Downrod Light, Matte White, 120 V, UL Li
Mfr # 19207
Zoro # G301779428
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Matte White
- Lamp Type E26
- Voltage 120
- Lamp Included No
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 19207
- Zoro # G301779428
- UPC # 049694192073
- Country of Origin China
- Category Chandeliers
Details
Item | Chandelier Ceiling Light |
Housing Finish | Matte White |
Lamp Type | E26 |
Voltage | 120 |
Lamp Included | No |
Standards | UL Listed |
Number of Lights | 4 |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Description
Downrod Light,Matte White,120 V,UL Li
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE LED, 9 W, A19, 2-Pin (GU24) (E9A19GUDLED30/G8S1)
- ILB GOLD Bulb, Halogen Quartz Tungsten Par Br Par38 Br38, Replacement For Donsbulbs 60Par38/Sp/H, 2PK (60PAR38/SP/H)
- ILC Replacement for Advance Rel-2s32-lw-rh-tp (REL-2S32-LW-RH-TP ADVANCE)
- DIAMOND VISIONS Diamond Visions Cob 200 lm Camouflage LED Cap Light AAA Battery (08-1518)
- HUNTER Downrod Light, Matte Black, 120 V, UL Li (19090)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19160)
- ELK SHOWROOM Milla 32'' Wide 5Light Chandelier, Charcoal Black (52228/5)
- Z-LITE Bordeaux 3 Light Chandelier, Brushed Nickel & Matte Opal (435-3BN)
- ELK HOME Tia 22.5'' Wide 9-Light Chandelier, Painted Bronze (190006763)
- ELK SHOWROOM Rydell 245'' Wide 5Light Chandelier, Brushed Gold and Rattan (EC89756/5)
- QUOIZEL Gallery Linear Chandelier (GLY648BA)
- Hunter Chandeliers