Shop All Chandeliers
Hunter
Downrod Light, Matte White, 120 V, UL Li
Mfr # 19196
Zoro # G901779439
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Matte White
- Lamp Type E26
- Number of Lights 5
- Lamp Included No
- Max. Fixture Wattage Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 19196
- Zoro # G901779439
- UPC # 049694191960
- Country of Origin China
- Category Chandeliers
Details
Item | Chandelier Ceiling Light |
Housing Finish | Matte White |
Lamp Type | E26 |
Number of Lights | 5 |
Lamp Included | No |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Standards | UL Listed |
Voltage | 120 |
Description
Downrod Light,Matte White,120 V,UL Li
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W T6 1/2 Incandescent - Clear - 1500 Hours - 350L - Intermediate Base - 130V - Carded (S3710)
- SATCO Bulb, LED, 1.4W, 120V, S14, Base E26 (S9171)
- ILC Replacement for PHILIPS PL-S 5W/27 (PL-S 5W/27 PHILIPS)
- BAYCO NIGHTSTICK 61 LED UTIL LIGHT 270 LUMEN (BYNSP-1260)
- HUNTER Downrod Light, Matte Black, 120 V, UL Li (19090)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19160)
- EGLO 4X60W Chandelier W/ Acacia Wood And Brushed Nickel Finish (203108A)
- Z-LITE Kraken 4 Light Vanity (463-36HWH-BN)
- ELK SHOWROOM Arco Baleno 23'' Wide 8-Light Chandelier - Dark Rust with Purple Velvet (419-5+3PV-DR)
- PROGRESS LIGHTING Astra Eight-Light Chandelier (P400109-020)
- DESIGNERS FOUNTAIN Mendocino 5 Light Traditional Forged Sienna with Warm Amber Glaze Glass Shades Chandelier (81885-FSN)
- Hunter Chandeliers