Shop All Chandeliers
Hunter
Downrod Light, Matte Black, 120 V, UL Li
Mfr # 19195
Zoro # G101779581
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Matte Black
- Lamp Type E26
- Standards UL Listed
- Number of Lights 5
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 19195
- Zoro # G101779581
- UPC # 049694191953
- Country of Origin China
- Category Chandeliers
Details
Item | Chandelier Ceiling Light |
Housing Finish | Matte Black |
Lamp Type | E26 |
Standards | UL Listed |
Number of Lights | 5 |
Lamp Included | No |
Voltage | 120 |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Description
Downrod Light,Matte Black,120 V,UL Li
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCLAIM LIGHTING Flood Light, 2-Light, Arch. Bronze Alum (FL1ABZ)
- SUREFIRE Blue Bezel Flashlight (F27)
- MAXIM LIGHTING Wafer 4.5x24 Linear LED Surface Mount 4000K (58743WTWT)
- MAXIM LIGHTING Opulent 2-Light 20 Outdoor Wall Sconce (16122CRBKAB)
- HUNTER Downrod Light, Matte Black, 120 V, UL Li (19090)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19160)
- MOEN Replacement Globe 90 Degree (YB8869)
- ALADDIN LIGHT LIFT Standard Mount All300 (ALL300)
- Z-LITE Anders Chandelier, 3-Light, 33 In.W x 5 In.H, Rubbed Brass/marbling (1944P33-RB-LED)
- Z-LITE Beckett 5 Light Chandelier, Brushed Nickel And Clear Seedy (492-5BN)
- EUROFASE Écrou Modern Halogen Indoor Chandelier, 3-Light, Round, Dimmable, Mixed Black/Brass/Glass (43858-046)
- Hunter Chandeliers