Shop All Chandeliers
Hunter
Downrod Light, Matte Black, 120 V, UL Li
Mfr # 19133
Zoro # G301779220
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Matte Black
- Lamp Type E26
- Standards UL Listed
- Number of Lights 4
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hunter
- MFR # 19133
- Zoro # G301779220
- UPC # 049694191335
- Country of Origin China
- Category Chandeliers
Details
Item | Chandelier Ceiling Light |
Housing Finish | Matte Black |
Lamp Type | E26 |
Standards | UL Listed |
Number of Lights | 4 |
Lamp Included | No |
Voltage | 120 |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Description
Downrod Light,Matte Black,120 V,UL Li
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Jp120v-800w replacement light bulb lamp (JP120V-800W LIGHT BULB / LAMP)
- ILC Replacement for Keystone Technologies Kteb-2110-1-tp-pic (KTEB-2110-1-TP-PIC KEYSTONE TECHNOLOGIES)
- ILC Replacement for Ushio Hpl-575/115v+ replacement light bulb lamp (HPL-575/115V+ USHIO)
- E E SYSTEMS GROUP eLEDing® Solar Powered Commercial Billboard Sign A.D. Wall Wash 10W 1000 LM 5000K LED Light (EE810W2F)
- HUNTER Downrod Light, Matte Black, 120 V, UL Li (19090)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19160)
- EUROFASE Tenda Large LED Chandelier (39284-013)
- Z-LITE Forest 9 Light Island/Billiard, Chrome & Matte White (917MP12-WH-LED-9RCH)
- WESTINGHOUSE Chandelier 60W 4-Light Callowhill, Matte Black, Antique Ash (6126000)
- BROMI DESIGN Bromi Design Platinum Chandelier (B4503)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266683 42 in. LED Lighted Birch Tree; Warm White (266683)
- Hunter Chandeliers