Shop All Chandeliers
Hunter
Downrod Light, Matte Black, 120 V, UL Li
Mfr # 19121
Zoro # G801779560
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Matte Black
- Lamp Type E26
- Max. Fixture Wattage Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
- Lamp Included No
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 19121
- Zoro # G801779560
- UPC # 049694191212
- Country of Origin China
- Category Chandeliers
Details
Item | Chandelier Ceiling Light, Linear Style |
Housing Finish | Matte Black |
Lamp Type | E26 |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Lamp Included | No |
Standards | UL Listed |
Number of Lights | 5 |
Voltage | 120 |
Description
Downrod Light,Matte Black,120 V,UL Li
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Face Cap Assy For LED Hl Stinger (754309)
- ILC Replacement for Fluorex 65W Security Lighting Fixtures replacement light bulb lamp (65W SECURITY LIGHTING FIXTURES FLUOREX)
- STREAMLIGHT STREAMLIGHT JR. REA H LED BLACK (SR71600)
- LITHONIA LIGHTING LED Retrofit Module (65BEMW SWW5 90CRI M6)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19160)
- HUNTER Downrod Light, Natural Iron, 120 V, UL L (19198)
- HUNTER Downrod Light, Matte Black, 120 V, UL Li (19090)
- ELK HOME Luca 36'' Wide 6-Light Chandelier - Polished Chrome (89207/6)
- Z-LITE Elea 15 Light Chandelier, Chrome & Matte Opal (328-15-CH)
- DESIGNERS FOUNTAIN Mendocino 5 Light Traditional Forged Sienna with Warm Amber Glaze Glass Shades Chandelier (81885-FSN)
- DESIGNERS FOUNTAIN Emmett 6 Light Modern Old Satin Brass Chandelier For Dining Rooms (92786-OSB)
- Hunter Chandeliers