Shop All Chandeliers
Hunter
Downrod Light, Matte Black, 120 V, UL Li
Mfr # 19090
Zoro # G901779255
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Matte Black
- Lamp Type E12
- Standards UL Listed
- Voltage 120
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 19090
- Zoro # G901779255
- UPC # 049694190901
- Country of Origin China
- Category Chandeliers
Details
Item | Chandelier Ceiling Light, Linear Style |
Housing Finish | Matte Black |
Lamp Type | E12 |
Standards | UL Listed |
Voltage | 120 |
Lamp Included | No |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Number of Lights | 5 |
Description
Downrod Light,Matte Black,120 V,UL Li
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, Satin Finish, Frosted Glass (20292LEDDLP-SAT/FST)
- SIMPLE DESIGNS Semi-Flexible Desk Lamp, Brushed Nickel (LD1037-BSN)
- MAKITA 18V Cordless LED FlashlightSpotlight (MAKDML812)
- SYLVANIA Sylvania M175/U/ED28 175w Metal Halide Lamp w/ Mogul Base, Clear, 4200K (64030)
- HUNTER Downrod Light, Natural Iron, 120 V, UL L (19198)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19160)
- DAINOLITE 32 Watt Led Chandelier Matte Black W/ White Acrylic Diffuser (ARY-2032LEDC-MB)
- LIVEX LIGHTING Hayworth 5 Light Bronze Linear Chandelier (42428-07)
- FEIT ELECTRIC 75 W T4 Chandelier Halogen Bulb 1050 lm Bright White (BPQ75/CL/MC/RP)
- QUOIZEL New Harbor Linear Chandelier (NHR752WT)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany IMP79W-4AB Rowsen 4-Light Metal Chandelier; Antique Bronze (IMP79W/4AB)
- Hunter Chandeliers