Shop All Pendants
Hunter
Downrod Light, Matte Black, 120 V, UL Li
Mfr # 19086
Zoro # G801779225
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Matte Black
- Lamp Type E12
- Voltage 120
- Number of Light Bulbs Required 4
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Housing Finish | Matte Black |
Lamp Type | E12 |
Voltage | 120 |
Number of Light Bulbs Required | 4 |
Item | Pendant Ceiling Light |
Standards | UL Listed |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Lamp Included | No |
Description
Downrod Light,Matte Black,120 V,UL Li
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLITE - EMERGENCY Rcs183Led (RCS183LED)
- NUVO Chassis 1-Light Mini Pendant Fixture - Copper Brushed Brass Finish with Matte Black Frame (60/6641)
- ILC Replacement for Philips 14868-4 replacement light bulb lamp, 2PK (14868-4 PHILIPS)
- SATCO Bulb, Incandescent, 60W, A19, Medium Base, Vintage Light (S2419)
- HUNTER Downrod Light, Brushed Nickel, 120 V, UL (19087)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19100)
- VAXCEL Mille 10inH Mini Pendant Bronze (P0247)
- DWELED Volo 75in LED Pendant 3000K in Black (PD-229)
- HOLLAND BAR STOOL CO Pittsburgh Penguins Pendant Light, Brass Fixture (BL1BRPitPen)
- NUVO Doral Small LED Pendant Dark Bronze Copper Accent Finish Dar (62-856)
- VAXCEL Milano 5-in. Mini Pendant Amber Fog Glass, bronze finish (P0277)
- Hunter Pendants