Shop All Chandeliers
Hunter
Downrod Light, Matte Black, 120 V, UL Li
Mfr # 19056
Zoro # G801779591
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type E26
- Voltage 120
- Max. Fixture Wattage Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
- Number of Lights 7
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 19056
- Zoro # G801779591
- UPC # 049694190567
- Country of Origin China
- Category Chandeliers
Details
Item | Chandelier Ceiling Light |
Housing Finish | Matte Black |
Lamp Type | E26 |
Voltage | 120 |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Number of Lights | 7 |
Standards | UL Listed |
Lamp Included | No |
Description
Downrod Light,Matte Black,120 V,UL Li
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS43W)
- HALO H7Tcp (H7TCP)
- ILC Replacement for Venture Lighting 71642 replacement light bulb lamp (71642 VENTURE LIGHTING)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Galvanized & Galvanized (590F-GV)
- HUNTER Downrod Light, Matte Black, 120 V, UL Li (19090)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19160)
- BETHEL Gold Chandelier (Ys98C13G)
- MAXIM LIGHTING Calyx 9-Light Chandelier (24349BK)
- MADISON PARK Madison Park MPS150-0093 Isla Chandelier - White (MPS150-0093)
- QUOIZEL Trilogy Linear Chandelier (TRG338OZ)
- PROGRESS LIGHTING Clifton Heights Collection Four-Light Chandelier (P400118-020)
- Hunter Chandeliers