Shop All Chandeliers
Hunter
Downrod Light, Brushed Nickel, 120 V, UL
Mfr # 19211
Zoro # G101779888
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Lamp Type E26
- Standards UL Listed
- Number of Lights 6
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 19211
- Zoro # G101779888
- UPC # 049694192110
- Country of Origin China
- Category Chandeliers
Details
Item | Chandelier Ceiling Light |
Housing Finish | Brushed Nickel |
Lamp Type | E26 |
Standards | UL Listed |
Number of Lights | 6 |
Lamp Included | No |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Voltage | 120 |
Description
Downrod Light,Brushed Nickel,120 V,UL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED 100 LED Tape Light 24V 5000K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC1CV60-5000)
- COMMERCIAL LED F9T8/5K 2Ft Light 25PK (CLT93-9WT8-850-2FT-B)
- HALO H7Tcp (H7TCP)
- ILC Replacement for Ecco 6750a replacement light bulb lamp (6750A ECCO)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19160)
- HUNTER Downrod Light, Matte Black, 120 V, UL Li (19090)
- ELK SHOWROOM Arco Baleno 23'' Wide 8-Light Chandelier - Dark Rust with Sapphire Blue (419-5+3S-DR)
- SUNLITE Linear LED Bath Vanity Bar Fixture, 3000K (LFX/BAR/20W/30K/18"/CH/D/ACRYL)
- EUROFASE Bayswater Contemporary LED Chandelier, 1-Light, 2800 Lumens, Soft White/Satin Gold (37054-014)
- ELK HOME Mini Victorian 14'' Wide 5-Light Chandelier - Antique Cream (122-021)
- MAXIM Noble 10-Light 37.5" Wide Black / Natural Aged Brass Chandelier (26275BKNAB)
- Hunter Chandeliers