Shop All Chandeliers
Hunter
Downrod Light, Brushed Nickel, 120 V, UL
Mfr # 19197
Zoro # G901779576
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Lamp Type E26
- Lamp Included No
- Max. Fixture Wattage Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
- Number of Lights 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 19197
- Zoro # G901779576
- UPC # 049694191977
- Country of Origin China
- Category Chandeliers
Details
Item | Chandelier Ceiling Light |
Housing Finish | Brushed Nickel |
Lamp Type | E26 |
Lamp Included | No |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Number of Lights | 5 |
Standards | UL Listed |
Voltage | 120 |
Description
Downrod Light,Brushed Nickel,120 V,UL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 11210506ctc000c (11210506CTC000C GE GENERAL ELECTRIC G.E)
- MAXIM 3 Watt G9 Base Clear 120 Volt 830 Bulb (BL3G9CL120V30)
- MILWAUKEE TOOL M12 Underhood Light (2125-20)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 12-Pack (LR23784-12PK)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19160)
- HUNTER Downrod Light, Matte Black, 120 V, UL Li (19090)
- WAREHOUSE OF TIFFANY Monet 4 Lights Black Finished 17 in. Crystal Round Chandelier (320437)
- ELK SHOWROOM 2 Tier Chandelier (89461)
- Z-LITE Aideen 7 Light Island/Billiard, Brushed Nickel & Matte Opal (6000-7L-BN)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Natural Brass (89216/4)
- Z-LITE Annora 9 Light Chandelier, Brushed Nickel & Clear (428-9-BN)
- Hunter Chandeliers