Shop All Pendants
Hunter
Downrod Light, Brushed Nickel, 120 V, UL
Mfr # 19189
Zoro # G401779519
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel, Glass Finish Seeded
- Lamp Type E26
- Voltage 120
- Number of Light Bulbs Required 1
- Max. Fixture Wattage Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Housing Finish | Brushed Nickel, Glass Finish Seeded |
Lamp Type | E26 |
Voltage | 120 |
Number of Light Bulbs Required | 1 |
Item | Ceiling Light, Mini Pendant |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Standards | UL Listed |
Lamp Included | No |
Description
Downrod Light,Brushed Nickel,120 V,UL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LSL-6FT-60W-MCT-DWIREGUARD FOR 4FT STRIP FIXTURES (LSL-6FT-60W-MCT-D)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 19680 lm (JEBL 18L 40K 80CRI WH)
- FEIT ELECTRIC LED A19 E26 AMBR 60W DIM (AT19/VG/LED)
- ILC Replacement for PEC T3 24V 20.0w 200.olm replacement light bulb lamp (T3 24V 20.0W 200.OLM PEC)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19100)
- HUNTER Downrod Light, Brushed Nickel, 120 V, UL (19087)
- BARCO 28030-1C-BS-OPL 1 Light Cylinder Glass Pendant in Brushed Steel with Opal Glass (28030-1C-BS/OPL)
- PROGRESS LIGHTING Gulliver One-Light Mini-Pendant (P500022-143)
- MILLENNIUM Cord Hung Deep Bowl Shade (RDBC10-GA)
- BESA LIGHTING Pera 6 Cord Pendant, Magma, Bronze Finish, 1x5W LED (1XT-1713MA-LED-BR)
- BESA LIGHTING Pera 6 Cord Pendant, Amber Cloud, Satin Nickel Finish, 1x5W LED (1XT-171318-LED-SN)
- Hunter Pendants