Shop All Chandeliers
Hunter
Downrod Light, Brushed Nickel, 120 V, UL
Mfr # 19161
Zoro # G101779567
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Lamp Type E26
- Standards UL Listed
- Max. Fixture Wattage Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hunter
- MFR # 19161
- Zoro # G101779567
- UPC # 049694191618
- Country of Origin China
- Category Chandeliers
Details
Item | Chandelier Ceiling Light |
Housing Finish | Brushed Nickel |
Lamp Type | E26 |
Standards | UL Listed |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Lamp Included | No |
Number of Lights | 6 |
Voltage | 120 |
Description
Downrod Light,Brushed Nickel,120 V,UL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE ELECTRIC Pendant Cord Blk 8' (60692)
- REMPHOS LED Light Bar Power Cable, PK10 (RP-LBI-G1-IP-3F-DIM-10P)
- LUXRITE G16.5 LED Light Bulbs 4W (40W Equivalent) 400LM 2700K Warm White Dimmable E12 Candelabra Base 4-Pack (LR21610-4PK)
- ZORO SELECT Replacement Bulb, F/18V Flashlights, PK2 (XPR18)
- HUNTER Downrod Light, Matte Black, 120 V, UL Li (19090)
- HUNTER Downrod Light, Natural Iron, 120 V, UL L (19198)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19160)
- CWI LIGHTING Led Chandelier With Polished Nickel Finish (1218P24-613)
- VAXCEL Monrovia 5L Chandelier Bronze (CH35405RBZ/B)
- CRYSTORAMA Traditional Crystal 3 Light Clear Crystal Brass Mini Chandelier (5044-PB-CL-I)
- QUOIZEL Spellbound Chandelier (PCSB5009C)
- Hunter Chandeliers