Shop All Chandeliers
Hunter
Downrod Light, Brushed Nickel, 120 V, UL
Mfr # 19134
Zoro # G801779546
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Lamp Type E26
- Number of Lights 4
- Lamp Included No
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 19134
- Zoro # G801779546
- UPC # 049694191342
- Country of Origin China
- Category Chandeliers
Details
Item | Chandelier Ceiling Light |
Housing Finish | Brushed Nickel |
Lamp Type | E26 |
Number of Lights | 4 |
Lamp Included | No |
Voltage | 120 |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Standards | UL Listed |
Description
Downrod Light,Brushed Nickel,120 V,UL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 0-10V IC Remodel Dedicated LED Housing" (EL770RICDXA)
- RAYOVAC LED Headlight, Virtually Indestructible (DIYPHL3AAA-BTA)
- BAYCO BLUE & RED SAFETY LIGHT (BYNSP-1170)
- ILC Replacement for Pentair Pg2000 replacement light bulb lamp (PG2000 PENTAIR)
- HUNTER Downrod Light, Matte Black, 120 V, UL Li (19090)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19160)
- DESIGNERS FOUNTAIN Elements 6-Light Charcoal Interior Incandescent Chandelier (86586-CHA)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- LIVEX LIGHTING Brushed Nickel Linear Chandelier, 3 Light (45983-91)
- HODEDAH Hodedah HIK65 BEECH Kitchen Island Spice Rack & Towel Rack-Beech (HIK65 BEECH)
- QUOIZEL Spellbound Chandelier (PCSB5009C)
- Hunter Chandeliers