Shop All Chandeliers
Hunter
Downrod Light, Brushed Nickel, 120 V, UL
Mfr # 19122
Zoro # G401779502
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Lamp Type E26
- Standards UL Listed
- Voltage 120
- Max. Fixture Wattage Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 19122
- Zoro # G401779502
- UPC # 049694191229
- Country of Origin China
- Category Chandeliers
Details
Item | Chandelier Ceiling Light, Linear Style |
Housing Finish | Brushed Nickel |
Lamp Type | E26 |
Standards | UL Listed |
Voltage | 120 |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Number of Lights | 5 |
Lamp Included | No |
Description
Downrod Light,Brushed Nickel,120 V,UL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Feit Electric 25t8dc-130 replacement light bulb lamp, 2PK (25T8DC-130 FEIT ELECTRIC)
- ILC Replacement for Osram Sylvania D41 replacement light bulb lamp (D41 OSRAM SYLVANIA)
- ILC Replacement for Mitsubishi Fml27ex/n replacement light bulb lamp (FML27EX/N MITSUBISHI)
- LUMAPRO Sleeve, Safety, 96 In, Clear (3V320)
- HUNTER Downrod Light, Matte Black, 120 V, UL Li (19090)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19160)
- CRYSTORAMA Three Light Olde Silver Up Mini Chandelier (9225-OS)
- ACCESS LIGHTING Classic, 7 Light LED Chandelier, Chrome Finish, Opal Glass (62477LEDD-CH/OPL)
- CRYSTORAMA Six Light Olde Silver Up Chandelier (9226-OS)
- Z-LITE Burst 8 Light Island/Billiard, Chrome & Clear (4003-8L-CH)
- DWELED Divergence 64in LED Chandelier in Black (PD-609)
- Hunter Chandeliers