Shop All Pendants
Hunter
Downrod Light, Brushed Nickel, 120 V, UL
Mfr # 19104
Zoro # G201779511
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Lamp Type E26
- Voltage 120
- Number of Light Bulbs Required 2
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Housing Finish | Brushed Nickel |
Lamp Type | E26 |
Voltage | 120 |
Number of Light Bulbs Required | 2 |
Item | Pendant Ceiling Light |
Standards | UL Listed |
Lamp Included | No |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Description
Downrod Light,Brushed Nickel,120 V,UL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Adapter F/Candelabra Base 3Pk (ORPCAC311)
- ILC Replacement for Eiko Q250mc-130v replacement light bulb lamp (Q250MC-130V EIKO)
- NUVO 1-Light, MR16, 12V Track Head, Gimbal Ring, White Finish (TH238)
- KEYSTONE DirectDrive T8 LED Tube, KT-LED25T8-48G-835-DX2 25PK (KT-LED25T8-48G-835-DX2)
- HUNTER Downrod Light, Brushed Nickel, 120 V, UL (19087)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19100)
- ILC Replacement For SATCO 607306 (60-7306)
- GLOBE ELECTRIC Pendant Cord Blk 8' (60692)
- BESA LIGHTING Kristall 6 Cord Pendant, Smoke, Satin Nickel Finish, 1x5W LED (1XT-461502-LED-SN)
- QUOIZEL Asheville Mini Pendant (TFAS1507VA)
- AFX Cass Linear Pendant LED 38W 4000Lm 120V (CSSP0448L30D1BK)
- Hunter Pendants