Shop All Pendants
Hunter
Downrod Light, Brushed Nickel, 120 V, UL
Mfr # 19101
Zoro # G601779524
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Lamp Type E26
- Voltage 120
- Number of Light Bulbs Required 3
- Max. Fixture Wattage Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Housing Finish | Brushed Nickel |
Lamp Type | E26 |
Voltage | 120 |
Number of Light Bulbs Required | 3 |
Item | Pendant Ceiling Light |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Standards | UL Listed |
Lamp Included | No |
Description
Downrod Light,Brushed Nickel,120 V,UL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC A19 E26 Medium Filament LED Bulb Daylight 60 Watt Equivalence, 4PK (A1960CL950CAFL4)
- ILC Replacement for Satco 80par38/hal/xen/fl replacement light bulb lamp (80PAR38/HAL/XEN/FL SATCO)
- ILC Replacement for Ushio M9924e200-501 replacement light bulb lamp (M9924E200-501 USHIO)
- FEIT ELECTRIC Wireless Bluetooth Weather Resistant LED Lantern Speaker (BTORB8RGBWBAT)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19100)
- HUNTER Downrod Light, Brushed Nickel, 120 V, UL (19087)
- ACCESS LIGHTING Omega, 12v Pendant 12v Pendant Without Canopy, Bronze Finish, Glass (908UJ-BRZ)
- BESA LIGHTING Brella Cord Pendant, Oak, Bronze Finish, 1x50W Halogen (1XT-4679OK-BR)
- VAXCEL Vine 7-1/2in Mini Pendant Oil Shale (PD38807OL)
- ACCESS LIGHTING Simplicite, Pendant, Black Finish, Clear Glass (50937-BL/CLR)
- ILC Replacement for Bulbrite 810104 replacement light bulb lamp (810104 BULBRITE)
- Hunter Pendants