Shop All Chandeliers
Hunter
Downrod Light, Brushed Nickel, 120 V, UL
Mfr # 19091
Zoro # G001779230
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Lamp Type E12
- Max. Fixture Wattage Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
- Voltage 120
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 19091
- Zoro # G001779230
- UPC # 049694190918
- Country of Origin China
- Category Chandeliers
Details
Item | Chandelier Ceiling Light, Linear Style |
Housing Finish | Brushed Nickel |
Lamp Type | E12 |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Voltage | 120 |
Lamp Included | No |
Number of Lights | 5 |
Standards | UL Listed |
Description
Downrod Light,Brushed Nickel,120 V,UL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Aqua Ultraviolet 8 Watt ADV replacement light bulb lamp (8 WATT ADV AQUA ULTRAVIOLET)
- WESTINGHOUSE One-Light Outdoor Wall Fixture Canyon Textured Blk Brn Wood Clr Gls (6335100)
- ELCO LIGHTING 4 Reflector Trim" (EL999C)
- ILC Replacement for Iwasaki Hr175w replacement light bulb lamp (HR175W IWASAKI)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19160)
- HUNTER Downrod Light, Matte Black, 120 V, UL Li (19090)
- CRYSTORAMA 6 Light Antique Silver Eclectic Linear Chandelier (BRI-3009-SA)
- Z-LITE Geo 6 Light Chandelier, Matte Black (918-22MB-CH)
- Z-LITE Elea 15 Light Chandelier, Chrome & Matte Opal (328-15-CH)
- CWI LIGHTING 3 Light Chandelier With Medallion Gold Finish (1209P20-3-169)
- PROGRESS LIGHTING Clifton Heights Collection Four-Light Chandelier (P400118-020)
- Hunter Chandeliers