Shop All Ceiling Fan Accessories
Hunter
Downrod
Mfr # 78003
Zoro # G3128346
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Mounting Blanked
- Material Stainless Steel
- Includes Communication, Power, Safety cables
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 78003
- Zoro # G3128346
- UPC # 049694780034
- Country of Origin United States
- Category Ceiling Fan Accessories
Dimensions
Length | 35 in |
Details
Finish | Black |
Item | Downrod |
Mounting | Blanked |
Material | Stainless Steel |
Includes | Communication, Power, Safety cables |
Color | Black |
Compatible With | Trak Fan |
For Use With | Hunter Ceiling Fan |
Includes Batteries | No |
Description
Downrod, Downrod, For Use With Hunter Ceiling Fan, Compatible With Trak Fan, Finish Black, Includes Batteries No, Mounting Blanked, Material Stainless Steel, 35 in Length, Black, Includes Communication, Power, Safety cables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BLOWER SUPPLY Manual Blastgate, Galvanized Steel Gate, Zinc Electroplated Body, 20 in W, 9 1/2 in L (BGG05C)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650225012)
- WATTS Backflow Relief Valve, 30 psi, 650000 Btu (0274428)
- MANITOWOC Water Level Probe (25-1129-3)
- HUNTER CFL Bowl Fitter (99023)
- HUNTER Oil for Hunter Original Fans Only (22732)
- HUNTER CFL Globe Fitter Wet Rated, New Bronze (99170)
- HUNTER Low-Profile Four Light Fitter, New Bronze (99143)
- HUNTER Low-Profile Four Light Fitter, Black (99140)
- VAXCEL Sloped Ceiling Fan Adapter 3/4in Black (X-CK12KK)
- DAYTON Ceiling Fan Guard, 61 in. Dia., Chrome (40032)
- Hunter Ceiling Fan Accessories