Shop All Ceiling Fan Accessories
Hunter
Downrod
Mfr # 78002
Zoro # G3128319
product price: $85.25
/ea
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Blanked
- Material Stainless Steel
- Includes Communication, Power, Safety cables
- For Use With Hunter Ceiling Fan
- Includes Batteries No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 78002
- Zoro # G3128319
- UPC # 049694780027
- Country of Origin United States
- Category Ceiling Fan Accessories
Dimensions
Length | 23 in |
Details
Item | Downrod |
Mounting | Blanked |
Material | Stainless Steel |
Includes | Communication, Power, Safety cables |
For Use With | Hunter Ceiling Fan |
Includes Batteries | No |
Compatible With | Trak Fan |
Finish | Black |
Color | Black |
Description
Downrod, Downrod, For Use With Hunter Ceiling Fan, Compatible With Trak Fan, Finish Black, Includes Batteries No, Mounting Blanked, Material Stainless Steel, 23 in Length, Black, Includes Communication, Power, Safety cables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhauster, Fume/Smoke (3AA23)
- TEKMAR 256 One Stage Boiler Control (256)
- DAYTON Fan Time Delay Switch (1VLD6)
- KOCH FILTER MiniPleat Filter, 2V, MERV13, 24"x12"x12" (111-502-103)
- HUNTER Low-Profile Four Light Fitter, Black (99140)
- HUNTER Low-Profile Four Light Fitter, New Bronze (99143)
- HUNTER CFL Bowl Fitter (99023)
- HUNTER Oil for Hunter Original Fans Only (22732)
- HUNTER CFL Globe Fitter Wet Rated, New Bronze (99170)
- DAYTON Replacement motor for ceiling fan (60YG56)
- BLUE DONUTS Ceiling Fan Pull Chain Extender 3.2mm Diameter Chrome Extension 6 Pack (BD3906503)
- Hunter Ceiling Fan Accessories