Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120
Mfr # 59260
Zoro # G5145141
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Fan Blade Color Brown
- Fan Blade Finish Oak
- Housing Finish Mint
- Number of Blades 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 59260
- Zoro # G5145141
- UPC # 049694592606
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Max. Mounting Height | Flush Mount |
Blade Diameter | 52 in |
Description
Ceiling Fans, Number of Speeds 3, Fan Blade Color Brown, Number of Blades 4, Speed Controllable - Fans Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Downrod, Fan, 36", Blk (DCR36WR10)
- JB INDUSTRIES Platinum® 10 CFM Vacuum Pump Dual voltage (DV-285N-250)
- CADET Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/3000W W, 208/240V AC, Black (CST402)
- GAF LOUVER ALUM SLV12""X12"" (DA1212)
- HUNTER Indoor/Outdoor Ceiling Fan, 48" Blade Dia., 1 Phase, 120 (53350)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (59263)
- HUNTER Hardwick 44" Fresh White w/White Oak (50474)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53311)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50260)
- HUNTER Outdoor Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (51334)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with Light, Brushed Nickel (50182-40)
- Hunter Ceiling Fans