Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120
Mfr # 59248
Zoro # G5144408
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Blade Material Metal
- Housing Finish Fresh WhiteÂ
- Number of Blades 4
- Blade Pitch 13°deg,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 59248
- Zoro # G5144408
- UPC # 049694592484
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Max. Mounting Height | Flush Mount |
Height | 11" |
Blade Diameter | 52 in |
Description
Ceiling Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Switch Kit, 24/120/240V (309100)
- GOODMAN Blower Motor, 1/3 HP, 3 SP, 6 PL (0131M00005PS)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 2000 W (2HAD1)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 25 ft. L, URE (2132-0250-2225)
- HUNTER Extension Downrod, 48", Matte Silver (99305)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59366)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (59210)
- HUNTER Pros Best Five Minute Fan - 52" Blade Dia. White (53249)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (52105)
- HUNTER Outdoor Ceiling Fan, 54 in. Blade Dia., Single Phase, 120 (55086)
- WAC 3-Blade Smart Flush Mount Ceiling Fan 52" Brushed Nickel w/3000K LED Light Kit and Remote Control (F-037)
- Hunter Ceiling Fans & Accessories