Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120
Mfr # 59247
Zoro # G5144417
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Blade Material Metal
- Housing Finish Brushed Nickel
- Number of Blades 4
- Blade Pitch 13°deg,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hunter
- MFR # 59247
- Zoro # G5144417
- UPC # 049694592477
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Max. Mounting Height | Flush Mount |
Height | 11" |
Blade Diameter | 52 in |
Description
Ceiling Fan
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Ceiling Recessed Fan, 70 cfm cfm, 4 in Duct Dia., 120V AC, Yes (744)
- TEMPCO Strip Heater, 1200 Deg F, 23-3/4 In. L (CSH01624)
- AMERICAN METAL FILTER 14 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101420)
- KOCH FILTER MiniPleat Filter, 4V, MERV13, 24"x24"x12" (111-602-101)
- HUNTER Extension Downrod, 48", White (26337)
- HUNTER CEILING FAN BRNZ 52"" (53292)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59485)
- HUNTER Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (59616)
- HUNTER Extension Downrod, 12", Matte Silver (99301)
- HUNTER Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (54149)
- WESTINGHOUSE Vintage 52" 5-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light (7236400)
- Hunter Ceiling Fans & Accessories