Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120
Mfr # 59242
Zoro # G5144539
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Housing Finish Fresh White
- Number of Blades 3
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 59242
- Zoro # G5144539
- UPC # 049694592422
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Max. Mounting Height | 8 to 12 ft |
Blade Diameter | 44 in |
Details
Housing Finish | Fresh White |
Number of Blades | 3 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Speed Controllable | Yes |
Item | Decorative Ceiling Fan, Low Pro |
Includes | Fan/Light Universal Handheld Remote |
Max. Ambient Temp. | 105 Degrees F |
Blade Finish | Oak/White |
Bearings | Permanently Lubricated Sealed Ball |
Mount Type | Flush Mount |
Air Flow | 2591 cfm |
Control | Handheld Remote |
Light Kit | Yes |
Series | Dempsey |
Description
Ceiling Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fuel Filter Assembly (2155000500)
- MODINE MANUFACTURING Natural to Propane Gas Conversion Kit for Modine Hot Dawg® 125000 BTU Unit Heaters (3H37266-3)
- DYNABRADE Pre-Filter Blanket (64987)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 522W, 1"W x 10'L (BS0101100L)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50885)
- HUNTER Hunter Fan Company 53067 52 in. Studio Series With Lights (53067)
- HUNTER Hunter 3001137 52 in. 5 Blade Indoor Brushed Nickel Ceiling Fan (3001137)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (51331)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53061)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53240)
- MODERN FORMS Wynd 5-Blade Smart Ceiling Fan 52in Matte Black with 3000K LED Light Kit and Remote Control (FR-W1801-52L)
- Hunter Ceiling Fans & Accessories