Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120
Mfr # 59241
Zoro # G5144557
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Housing Finish Brushed Nickel
- Number of Blades 4
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 59241
- Zoro # G5144557
- UPC # 049694592415
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Max. Mounting Height | 8 to 14 ft |
Blade Diameter | 51 in |
Details
Housing Finish | Brushed Nickel |
Number of Blades | 4 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Max. Ambient Temp. | 105 Degrees F |
Item | Decorative Ceiling Fan, Low Pro |
Bearings | Permanently Lubricated Sealed Ball |
Blade Finish | Black Oak / Chocolate Oak |
Speed Controllable | Yes |
Includes | Fan/Light Universal Handheld Remote |
Mount Type | Flush Mount |
Air Flow | 2854 cfm |
Series | Dempsey |
Control | Handheld Remote |
Light Kit | Yes |
Description
Ceiling Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Refrigerant Line Set, Copper Roll, L 30 Ft (61420300)
- REZNOR 43814 Wheel #Ad424-215-101-2-Ccw (43814)
- ZORO SELECT 8 in Square 3-Way Multilouver Ceiling Diffuser, White (4MJJ3)
- SCHNEIDER ELECTRIC Air Valve, 120V, 1/4" Barb, 0.3 scfm (AL-181)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (51060)
- HUNTER Commercial Ceiling Fan, 5ft, Black, 120VAC (76250)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50260)
- HUNTER Extension Downrod, 36", White (26327)
- HUNTER Decorative Ceiling Fan, Low Pro, 1 Phase, 120 (59482)
- HUNTER Decorative Ceiling Fan, 48" Blade Dia., 1 Phase, 120 (59219)
- TOOL FC04001 4 in. Battery Operated Clip Fan; White & Grey (TO29757)
- Hunter Ceiling Fans