Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120
Mfr # 53313
Zoro # G5144487
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Housing Finish Fresh White
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 53313
- Zoro # G5144487
- UPC # 049694533135
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Max. Mounting Height | 8 ft. to 11 ft. |
Blade Diameter | 52 In |
Details
Housing Finish | Fresh White |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Max. Ambient Temp. | 105 Degrees F |
Blade Finish | Oak/White |
Includes | Instruction manual and mounting hardware |
Speed Controllable | Yes |
Bearings | Permanently Lubricated Sealed Ball |
Item | Decorative Ceiling Fan, Low Pro |
Mount Type | Flush Mount |
Air Flow | 2332 cfm |
Light Kit | Yes |
Control | Pull Chain |
Series | Newsome |
Description
Ceiling Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Electric Actuator, -22 to 149F, 120/230V (MS4105A1030)
- KOCH FILTER 20x25x4 High Capacity Pleated Air Filter, MERV 11 (102-500-030)
- CANARM Exhaust Fan, Hazardous Location, 18 In (SD18-XPF)
- COPELAND Compressor, 460V, 3-Phase, 222000 Btu (ZR19M3E-TWD-961)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53236)
- HUNTER Hunter Bartlett 52 in. Brushed Nickel Silver LED Indoor Ceiling Fan (51329)
- HUNTER Sloped Ceiling Adapter for Hunter Original Fan Only, Black (22174)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50786)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (51842)
- HUNTER Outdoor Ceiling Fan, 60 in. Blade Dia., Single Phase, 120 (59624)
- HUNTER Hunter Beck 52 in. Black Indoor Ceiling Fan (54215)
- Hunter Ceiling Fans