Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, Low Pro, 48" Blade Dia., 1 Phase, 120
Mfr # 52062
Zoro # G5147040
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 48"
- Housing Finish White
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 52062
- Zoro # G5147040
- UPC # 049694520623
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 48" |
Max. Mounting Height | 8 ft. or Less |
Blade Diameter | 48 In |
Details
Housing Finish | White |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Bearings | Permanently Lubricated Sealed Ball |
Blade Finish | White |
Item | Decorative Ceiling Fan, Low Pro |
Speed Controllable | Yes |
Includes | Instruction manual and mounting hardware |
Max. Ambient Temp. | 105 Degrees F |
Mount Type | Flush Mount |
Air Flow | 1824 cfm |
Light Kit | Yes |
Series | Low Pro |
Control | Pull Chain |
Description
Ceiling Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO C5A2RD EV Replacement Drive Shaft for C5A2 (C5A2RD EV)
- JB INDUSTRIES 3 FM coupler replacment older pumps (PR-6)
- BROAN White Plastic Grille, For Use With Mfr. Model Number 656, 655, 657, 659, 696 (97013836)
- L.B. WHITE Orifice and Snap Rings (572783)
- HUNTER Decorative Ceiling Fan, 48" Blade Dia., 1 Phase, 120 (59219)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59385)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50786)
- HUNTER Decorative Ceiling Fan, Low Pro, 42" Blade Dia., 1 Phase, 120 (51090)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50400)
- HUNTER The Astoria - 52" Blade Dia. White (53059)
- PROGRESS LIGHTING AirPro Collection 48 In. Ceiling Fan Downrod in Painted Nickel (P2607-152)
- Hunter Ceiling Fans & Accessories