Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, Low Pro, 46" Blade Dia., 1 Phase, 120
Mfr # 59269
Zoro # G5144469
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 46"
- Fan Blade Color Natural Wood
- Housing Finish Fresh White
- Number of Blades 5
- Blade Pitch 13°deg,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 59269
- Zoro # G5144469
- UPC # 049694592699
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 46" |
Max. Mounting Height | Flush Mount |
Height | 14.5" |
Blade Diameter | 46 in |
Description
Ceiling Fan
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Wall Heater, Fan Forced (CWH1201DSF)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Counter Flow Vent Type, Fan Forced Convection (3508231)
- DESIGNS OF DISTINCTION 11.75"W Linear Style Toe Kick Vent - White Oak (01992210WK1)
- ILIVING Silver 12 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF12V-T)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59242)
- HUNTER Decorative Ceiling Fan, 44" Blade Dia., 1 Phase, 120 (59245)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53292)
- HUNTER Extension Downrod, 12", Noble Bronze (99294)
- HUNTER Decorative Ceiling Fan, 44" Blade Dia., 1 Phase, 120 (52228)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (51331)
- HONEYWELL CEILING FANS Eamon, 52 in. Ceiling Fan with Light & Remote Control, Bright White (50605-40)
- Hunter Ceiling Fans