Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, Low Pro, 42" Blade Dia., 1 Phase, 120
Mfr # 51092
Zoro # G5144146
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 42"
- Housing Finish Brushed Nickel
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 51092
- Zoro # G5144146
- UPC # 049694510921
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 42" |
Max. Mounting Height | 8 ft. or Less |
Blade Diameter | 42 In |
Details
Housing Finish | Brushed Nickel |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Bearings | Permanently Lubricated Sealed Ball |
Item | Decorative Ceiling Fan, Low Pro |
Max. Ambient Temp. | 105 Degrees F |
Includes | Instruction manual and mounting hardware |
Blade Finish | Cherry/Mahogany |
Speed Controllable | Yes |
Mount Type | Flush Mount |
Air Flow | 1741 cfm |
Series | Builder |
Control | Pull Chain |
Light Kit | Yes |
Description
Ceiling Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC KTW Horizontal/Vertical Kick Space Heater 120V 1500W W/Hi-Low Switch & Recessed Grill White (KTW1215-HLS-RG-W)
- DAYTON Fan Guard, For Use With 4TM81 and 4C660 (508207)
- FRIEDRICH Portable Air Conditioner (ZCP08SA)
- SIEMENS Temperature/Humidity Sensor, OLED, BACnet (QFA3280.FWSC)
- HUNTER Hunter 3001137 52 in. 5 Blade Indoor Brushed Nickel Ceiling Fan (3001137)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (52105)
- HUNTER Hunter Fan 27182 3 Speed Fan and Light Dual Slide Control (666925)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (51839)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53294)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50260)
- ILIVING 78 in. H Volume Low Speed Outdoor BLDC Ceiling Fan with Brushless DC Motor, Reversible, IR Remote (ILG8HVLS78)
- Hunter Ceiling Fans