Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, Low Pro, 42" Blade Dia., 1 Phase, 120
Mfr # 51090
Zoro # G5144846
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 42"
- Housing Finish Snow White
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 51090
- Zoro # G5144846
- UPC # 049694510907
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 42" |
Max. Mounting Height | 8 ft. or Less |
Blade Diameter | 42 In |
Details
Housing Finish | Snow White |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Blade Finish | Oak/White |
Max. Ambient Temp. | 105 Degrees F |
Item | Decorative Ceiling Fan, Low Pro |
Speed Controllable | Yes |
Bearings | Permanently Lubricated Sealed Ball |
Includes | Instruction manual and mounting hardware |
Mount Type | Flush Mount |
Air Flow | 1741 cfm |
Light Kit | Yes |
Series | Builder |
Control | Pull Chain |
Description
Ceiling Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Super Turbo Three-Speed High-Performance Fan, Black (HT-900)
- CANARM Downblast Exhauster (ALX165DBT10100)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3850/6200 CFM (1VCE8)
- ALLEGRO INDUSTRIES Ventilation Duct Connector, 20 In (9650-01)
- HUNTER Hunter Fan 3001756 1 dia. x 96 in. 59 watt T8 Cool White Fluorescent Bulb Linear 5900 Lumen Ceiling Fan; 10 per Pack (3001756)
- HUNTER Extension Downrod, 48", White (26337)
- HUNTER Outdoor Ceiling Fan, 72 in. Blade Dia., Single Phase, 120 (50804)
- HUNTER Indoor/Outdoor Ceiling Fan, 48" Blade Dia., 1 Phase, 120 (53350)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (51331)
- HUNTER Decorative Ceiling Fan, Low Pro, 42" Blade Dia., 1 Phase, 120 (51080)
- WESTINGHOUSE Ceiling Fan Indoor 52In Brinley DmLED BrNk Rvrs 3-Bld Slv/Gry Opl Fr Glass (7304900)
- Hunter Ceiling Fans & Accessories