Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, Low Pro, 42" Blade Dia., 1 Phase, 120
Mfr # 51080
Zoro # G5144496
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 42"
- Housing Finish Fresh White
- Number of Blades 5
- Blade Pitch 13°deg,
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 51080
- Zoro # G5144496
- UPC # 049694510808
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 42" |
Max. Mounting Height | 8 ft. to 11 ft. |
Blade Diameter | 42 In |
Description
Ceiling Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Vr8300A4508 24V Standing Pilot (VR8300A450)
- ESSICK AIR Ducted Evaporative Cooler 5500 to 6500 cfm, 1200 to 1600 sq. ft. (N56/66D)
- PROGRESS LIGHTING Lakehurst, 60", Outdoor Ceiling Fan (P2562-80)
- DAYTON 34" Tubeaxial Fan (166208A)
- HUNTER Decorative Ceiling Fan, 48" Blade Dia., 1 Phase, 120 (59219)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53242)
- HUNTER Decorative Ceiling Fan, Low Pro, 42" Blade Dia., 1 Phase, 120 (51090)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (51059)
- HUNTER Hunter 049694521071 42 In. New Bronze Small Room Ceiling Fan (PV1777486)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53327)
- Hunter Ceiling Fans