Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, Low Pro, 42" Blade Dia., 1 Phase, 120
Mfr # 51061
Zoro # G5146526
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 42"
- Housing Finish New Bronze
- Number of Blades 5
- Blade Pitch 13°deg,
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 51061
- Zoro # G5146526
- UPC # 049694510617
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 42" |
Max. Mounting Height | 8 ft. to 11 ft. |
Blade Diameter | 42 In |
Description
Ceiling Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Bore Bearing 1.25in, Oil Nipple (BRG1208)
- ARMSTRONG 73W17 102837-01 24V 1/2" X 1/2" (73W17)
- VORNADO Transom White 7.16 in. H 4 speed Electronically Reversible Window Fan (FA1-0136-43)
- DAYTON Mounting Bracket Non-Oscillating , (1ZCP7)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (52107)
- HUNTER Decorative Ceiling Fan, Low Pro, 42" Blade Dia., 1 Phase, 120 (51080)
- HUNTER Decorative Ceiling Fan, 34" Blade Dia., 1 Phase, 120 (52089)
- HUNTER Ceiling Fan, 70 in. Blade Dia., Single Phase, 120 (50472)
- HUNTER The Astoria - 52" Blade Dia. White (53059)
- HUNTER Outdoor Ceiling Fan, 72 in. Blade Dia., Single Phase, 120 (50728)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120 (59251)
- Hunter Ceiling Fans & Accessories