Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 60" Blade Dia., 120 volt
Mfr # 18865
Zoro # G5147479
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 60"
- Housing Finish Midas Black
- Number of Blades 2
- Reversible Yes
- Number of Speeds Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 18865
- Zoro # G5147479
- UPC # 049694188656
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 60" |
Details
Housing Finish | Midas Black |
Number of Blades | 2 |
Reversible | Yes |
Number of Speeds | Variable |
Voltage | 120 volt |
Hz | 60 |
Standards | ETL-Listed |
Max. Ambient Temp. | 105 Degrees F |
Bearings | Permanently Lubricated Sealed Ball |
Blade Finish | Distressed Dark Cherry |
Item | Decorative Ceiling Fan |
Includes | Instruction manual and mounting hardware |
Speed Controllable | Yes |
Description
Ceiling Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Air Filter, 20x30x1 Key Pleat - MERV 8 (6 Pack) (20x30x1x1 KP (6 Pack))
- GACO WESTERN GacoFlex Light Gray Silicone Roof Tape 1 gal (GACLTAPE1)
- DAYTON Whole House Fan, 24 In, Direct Dr, 120 V (3EAU1)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF53)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59366)
- HUNTER Decorative Ceiling Fan, 44" Blade Dia., 1 Phase, 120 (59245)
- HUNTER The Studio Series - 52" Blade Dia. Antique Brass (53063)
- HUNTER Decorative Ceiling Fan, Low Pro, 1 Phase, 120 (59482)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59397)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (52105)
- MAXX AIR Industrial Ceiling Fan, 1 Phase, 120 V (ICF72UPS)
- Hunter Ceiling Fans