Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 54" Blade Dia., 1 Phase, 120
Mfr # 59226
Zoro # G5145920
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 54"
- Housing Finish Noble Bronze
- Number of Blades 3
- Reversible Yes
- Speed Controllable - Fans yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 59226
- Zoro # G5145920
- UPC # 049694592262
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 54" |
Max. Mounting Height | 8 to 15 ft |
Blade Diameter | 54 in |
Description
Ceiling Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCHINVAR Hot Surface Ignitor (PLT3400)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 12"x36"x1" (274-120-360)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80395)
- FASCO Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed (A165)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50260)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59397)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (23847)
- HUNTER Dial Fan Control, 3 Speed (27180)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (51331)
- HUNTER Fan Speed Rotary Wall Control, Brushed Steel (22394)
- WESTINGHOUSE Brentford 52" Indoor/Outdoor 5-Blade Walnut Ceiling Fan w/Dimmable LED (7233400)
- Hunter Ceiling Fans & Accessories