Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 52" Blade Dia., 120V AC
Mfr # 53251
Zoro # G1871969
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Fan Blade Finish Beech/Snow White
- Housing Finish White
- Number of Blades 5
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 53251
- Zoro # G1871969
- UPC # 049694532510
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Max. Mounting Height | 8 to 10 ft |
Manufacturers Warranty Length | Limited Lifetime |
Blade Diameter | 52 in |
Description
Decorative Ceiling Fan, 52 in Blade Diameter, 120V AC Voltage, 67 W Fan Watts, 3,696 cfm, Max. Mounting Height 8 to 10 ft, Number of Speeds 3, Blade Finish White, Housing Finish White, Number of Blades 5, Speed Controllable - Fans Yes, 0.41 A Amps, Light Kit 1-Light, Reversible Yes, Mount Type Angle/Flush/Standard, Fan Mounting Location Ceiling, Environmental Applications Office and Desk, Standards UL Listed, Pro's Best Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE Defrost Chute, 7.25"x1", 2-1/2" Hose End (2454)
- INTEGRA MILTEX Breeze Clamp Products 4000 Make-a-clamp Mini-kit (39010)
- NORDFAB Round 90 Degree Elbow, 9 in Duct Dia, Galvanized Steel, 22 GA, 20 1/4 in W, 20-1/4" L, 9 in H (8040400008)
- DAYTON Portable Heating Thermostat, Open on Rise, 35 Degrees to 95 Degrees F (2NNT5)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53240)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59480)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (59262)
- HUNTER Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (59619)
- HUNTER Ceiling Fan Downrod, 36", Polished Nickel (99283)
- HUNTER Ceiling Fan Downrod, 12", Black (25144)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59164)
- Hunter Ceiling Fans