Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 52" Blade Dia., 120
Mfr # 59251
Zoro # G5143787
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Housing Finish Matte Black
- Number of Blades 4
- Blade Pitch 13°deg,
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 59251
- Zoro # G5143787
- UPC # 049694592514
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Height | 13.6" |
Details
Housing Finish | Matte Black |
Number of Blades | 4 |
Blade Pitch | 13°deg, |
Reversible | Yes |
Number of Speeds | Variable |
Voltage | 120 |
Hz | 60 |
Standards | ETL-Listed |
Bearings | Permanently Lubricated Sealed Ball |
Blade Finish | Matte Black/Dark Walnut |
Item | Decorative Ceiling Fan |
Speed Controllable | Yes |
Includes | Instruction manual and mounting hardware |
Indoor/Outdoor | Indoor, Outdoor |
Max. Ambient Temp. | 105 Degrees F |
Material | Stainless Steel |
Series | Dempsey |
Features | Reversible Motor, Quiet |
Description
Ceiling Fan, Dempsey Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Furnace Boiler Brush, Dia 1/2, Length 42 (3EDP8)
- PORTACOOL Protective Cover, Vinyl (CVRR0002K)
- MULTIFAN Ceiling Mount Bracket, Steel, Black (CHBRACKET30)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 7 (5M326)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50311)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59366)
- HUNTER Decorative Ceiling Fan, 44" Blade Dia., 1 Phase, 120 (59245)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (51839)
- HUNTER Outdoor Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (51334)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59367)
- CONCORD 10" Banjo Burner Head Cast Iron Outdoor Stove Replacement Head (B-BH-10)
- Hunter Ceiling Fans