Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC
Mfr # 59264
Zoro # G5145905
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Housing Finish Matte Black
- Number of Blades 3
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 59264
- Zoro # G5145905
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Max. Mounting Height | 8 to 10 ft |
Down Rod Outside Dia. | 3/4 in |
Blade Diameter | 52 in |
Description
Decorative Ceiling Fan, 52 in Blade Diameter, 120V AC Voltage, 37 W Fan Watts, Phase 1, 3,631 cfm, 175/110/90 RPM RPM, Max. Mounting Height 8 to 10 ft, Number of Speeds 3, Blade Finish Black/Walnut, Housing Finish Matte Black, Number of Blades 3, Speed Controllable - Fans Yes, 0.3 A Amps, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit No Light, Reversible Yes, Mount Type Angle/Flush/Standard, Fan Mounting Location Ceiling, 3/4 in Down Rod Outside Dia., Thermal Protection Auto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Air Regulator, 3/8", 0 to 125 psi (R119-03C)
- SPIROTHERM Spirotherm VTP 050 FT Spirotop Air Release Valve - 1/2" NPT Female (VTP 050 FT)
- PLASTIC SUPPLY 45 Degree Elbow, 10 in Duct Dia, Type I PVC, 17" L (PVCED10)
- HONEYWELL At72D1006 40Va Trans 120V-24V (AT72D1006)
- HUNTER Extension Downrod, 36", White (26327)
- HUNTER Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (59619)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50887)
- HUNTER Hunter Builder Deluxe 52 in. Brushed Nickel LED Indoor Ceiling Fan (53090)
- HUNTER 52" Blade Dia. Low Profile III - Antique Pewter (53071)
- HUNTER Beachcomber - 52" White (53122)
- PROMINENCE HOME Glenmont, 52 in. Ceiling Fan with Light, Oil-Rubbed Bronze (40278-40)
- Hunter Ceiling Fans