Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC
Mfr # 59262
Zoro # G5145975
original price:
$150.76
7% off
new price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Housing Finish Matte Silver
- Number of Blades 3
- Blade Pitch 13°deg,
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 59262
- Zoro # G5145975
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Max. Mounting Height | 8 to 10 ft |
Down Rod Outside Dia. | 3/4 in |
Blade Diameter | 52 in |
Description
Decorative Ceiling Fan, 52 in Blade Diameter, 120V AC Voltage, 37 W Fan Watts, Phase 1, 3,631 cfm, 175/110/90 RPM RPM, Max. Mounting Height 8 to 10 ft, Number of Speeds 3, Blade Finish Matte Silver/Black Willow, Housing Finish Matte Silver, Number of Blades 3, Speed Controllable - Fans Yes, 0.3 A Amps, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit No Light, Reversible Yes, Mount Type Angle/Flush/Standard, Fan Mounting Location Ceiling, 3/4 in Down Rod Outside Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Convection Portable Gas Heater, LP, 12,000 BtuH, 135 cfm, 17 1/8 in Wx (DXH12B)
- DAYTON Damper, Vert/Horiz Mtg, 13 3/4 Sq (2FTX5)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x36", MERV 13 (5M425)
- NORDFAB Round Duct Reducer, 14 in x 12 in Duct Dia, 304 Stainless Steel, 22 ga GA, 14 in W, 8" L, 14 in H (8040026093)
- HUNTER Outdoor Ceiling Fan, 54 in. Blade Dia., Single Phase, 120 (55086)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (23847)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53236)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59247)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53091)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59367)
- WESTINGHOUSE CEILING FAN PLSH BRS 52"" (78021)
- Hunter Ceiling Fans & Accessories