Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC
Mfr # 59216
Zoro # G5144365
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Housing Finish Brush Nickel
- Number of Blades 4
- Blade Pitch 13°deg,
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hunter
- MFR # 59216
- Zoro # G5144365
- UPC # 049694592163
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Max. Mounting Height | 8 to 10 ft |
Down Rod Outside Dia. | 3/4 in |
Blade Diameter | 52 in |
Height | 13.7" |
Description
Decorative Ceiling Fan, 52 in Blade Diameter, 120V AC Voltage, 61 W Fan Watts, Phase 1, 4,446 cfm, 175/110/90 RPM RPM, Max. Mounting Height 8 to 10 ft, Number of Speeds 3, Blade Finish Black Oak/Chocolate Oak, Housing Finish Brush Nickel, Number of Blades 4, Speed Controllable - Fans Yes, 0.5 A Amps, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit 1-Light, Reversible Yes, Mount Type Angle/Flush/Standard, Fan Mounting Location Ceiling, 3/4 in Down Rod Outside Dia., Thermal Protection Auto
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 5 In, Bore Dia 5/16 In (5JLN2)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 250W, 30 Gallon (GDPCS13)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 11, High Capacity, Synthetic, 2DYE2, White (2DYE2)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 20 gal. (7K597)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50905)
- HUNTER Extension Downrod, 18", White (22727)
- HUNTER Extension Downrod, 36", White (26327)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59480)
- HUNTER Hunter Builder Deluxe 52 in. Brushed Nickel LED Indoor Ceiling Fan (53090)
- HUNTER Outdoor Ceiling Fan, 72 in. Blade Dia., Single Phase, 120 (50728)
- PROMINENCE HOME Alvina, 42 in. Ceiling Fan with Light, Satin Nickel (80029-40)
- Hunter Ceiling Fans & Accessories