Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC
Mfr # 59214
Zoro # G5145841
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Dia. 52"
- Housing Finish Bronze
- Number of Blades 4
- Blade Pitch 13°deg,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 59214
- Zoro # G5145841
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Max. Mounting Height | 8 to 10 ft |
Down Rod Outside Dia. | 3/4 in |
Blade Diameter | 52 in |
Height | 14.3" |
Description
Decorative Ceiling Fan, 52 in Blade Diameter, 120V AC Voltage, 64 W Fan Watts, Phase 1, 3,904 cfm, 165/114/95 RPM RPM, Max. Mounting Height 8 to 10 ft, Number of Speeds 3, Blade Finish Maple/Walnut, Housing Finish Bronze, Number of Blades 4, Speed Controllable - Fans Yes, 0.3 A Amps, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit 1-Light, Reversible Yes, Mount Type Angle/Flush/Standard, Fan Mounting Location Ceiling, 3/4 in Down Rod Outside Dia., Thermal Protection Auto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 1C26-101 24V Heat/Cool Snap (1C26-101)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 1/2 in D (786EW1)
- EMERSON FLOW CONTROLS Drier, 1/4"Sae Mxf Filter Alf-032Mf (057193)
- LIEBERT Filter MERV8, 21 x 36.5 x 2 (195538P1)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50018)
- HUNTER Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (54149)
- HUNTER CEILING FAN BRNZ 52"" (53292)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53091)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59461)
- HUNTER Ceiling Fan Downrod, 36", Polished Nickel (99283)
- PROMINENCE HOME Hero, 28 in. Ceiling Fan with Light, Brushed Nickel (51656-40)
- Hunter Ceiling Fans & Accessories