Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC
Mfr # 53328
Zoro # G5144231
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Housing Finish Brushed Nickel
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 53328
- Zoro # G5144231
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Max. Mounting Height | 8 to 10 ft |
Down Rod Outside Dia. | 3/4 in |
Blade Diameter | 56 in |
Description
Decorative Ceiling Fan, 56 in Blade Diameter, 120V AC Voltage, 63 W Fan Watts, Phase 1, 3,191 cfm, 175/110/90 RPM RPM, Max. Mounting Height 8 to 10 ft, Number of Speeds Variable, Blade Finish Brazilian Cherry/Harvest Mahogany, Housing Finish Brushed Nickel, Number of Blades 5, Speed Controllable - Fans Yes, 0.5 A Amps, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit 3-Light, Reversible Yes, Mount Type Flush mount, Fan Mounting Location Ceiling, 3/4 in Down Rod Outside Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR Humidifier Wick Filter (1045)
- HUNTER FAN CO. JAN FAN Jan Fan Wall Or Ceiling Mount, Black (JF-WCM)
- DAGAN Dagan 1512 Coal Hod with Two Handles; Black (1512)
- QMARK Cabinet Unit Heater Easy Install (CUS94510203FFW)
- HUNTER Ceiling Fan Downrod, 36", Polished Nickel (99283)
- HUNTER Hunter Spring Mill 52 in. Matte Black LED Indoor and Outdoor Ceiling Fan (50336)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53061)
- HUNTER Decorative Ceiling Fan, 44" Blade Dia., 1 Phase, 120 (59245)
- HUNTER Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (59618)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59241)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Brushed Nickel Indoor Ceiling Fan (7800300)
- Hunter Ceiling Fans & Accessories