Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC
Mfr # 53326
Zoro # G5144161
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Housing Finish Snow White
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 53326
- Zoro # G5144161
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Max. Mounting Height | 8 to 10 ft |
Down Rod Outside Dia. | 3/4 in |
Blade Diameter | 52 in |
Description
Decorative Ceiling Fan, 52 in Blade Diameter, 120V AC Voltage, 63 W Fan Watts, Phase 1, 2,999 cfm, 175/110/90 RPM RPM, Max. Mounting Height 8 to 10 ft, Number of Speeds 3, Blade Finish Snow White/Light Oak Blades, Housing Finish Snow White, Number of Blades 5, Speed Controllable - Fans Yes, 0.5 A Amps, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit 3-Light, Reversible Yes, Mount Type Flush mount, Fan Mounting Location Ceiling, 3/4 in Down Rod Outside Dia., Thermal Protection Auto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 18" x 30" x 2", 6 Pack (FB18X30X2_6)
- NU-CALGON Condenser Coil Cleaner, 1 gal., Orange (4295-08)
- ORBIT Misting Nozzle 1/2Gph (10106H)
- QMARK Electric Unit Heater, 480, 3 Phase, 50.0 kW, 170.5 BtuH (MUH504)
- HUNTER CEILING FAN SNW WHT 52"" (53240)
- HUNTER CEILING FAN BRNZ 52"" (53292)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 1 Phase, 120 (52219)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (51059)
- HUNTER Antero 54 in. LED Indoor Brushed Nickel Ceiling Fan with Light (59183)
- HUNTER Decorative Ceiling Fan, 44" Blade Dia., 1 Phase, 120 (59245)
- PROMINENCE HOME Calico, 52 in. Ceiling Fan with Light & Remote Control, White (80034-40)
- Hunter Ceiling Fans & Accessories