Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC
Mfr # 53237
Zoro # G5374223
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Fan Blade Finish Brazilian Cherry/Harvest Mahogany
- Housing Finish Brushed Nickel
- Number of Blades 5
- Blade Pitch 13°deg,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 53237
- Zoro # G5374223
- UPC # 049694532374
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Max. Mounting Height | 8 to 10 ft |
Max. Ceiling Height | with Included Hardware 9 ft., with Optional 12" Down Rod 11 ft., with Optional 24" Down Rod 13 ft. |
Manufacturers Warranty Length | Limited Lifetime |
Blade Diameter | 52 in |
Description
Decorative Ceiling Fan, 52 in Blade Diameter, 120V AC Voltage, 66 W Fan Watts, Phase 1, 3,468 cfm, 155/97/54 RPM RPM, Max. Mounting Height 8 to 10 ft, Number of Speeds 3, Blade Finish Brazilian Cherry/Harvest Mahogany, Housing Finish Brushed Nickel, Number of Blades 5, Speed Controllable - Fans Yes, 0.41 A Amps, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit 3-Light, Reversible Yes, Mount Type Angle/Flush/Standard, Fan Mounting Location Ceiling, Thermal Protection Auto
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Quincy Lab Bimet Thermostat (401-1217)
- SCHAEFER Motor 1HP 115/230V 50/60Hz 1Ph 1Spd (CS782)
- QMARK SPST Thermostat (5813-0036-000)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/230 (7J468)
- HUNTER CEILING FAN WHT 42"" (51059)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50260)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (51842)
- HUNTER Outdoor Ceiling Fan, 72 in. Blade Dia., Single Phase, 120 (50728)
- HUNTER The Studio Series - 52" Blade Dia. Antique Brass (53063)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (59262)
- HUNTER Decorative Ceiling Fan, Low Pro, 42" Blade Dia., 1 Phase, 120 (51061)
- Hunter Ceiling Fans