Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC
Mfr # 53236
Zoro # G5374214
original price:
$146.99
4% off
new price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Fan Blade Finish Snow White
- Housing Finish Snow White
- Number of Blades 5
- Blade Pitch 13°deg,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 53236
- Zoro # G5374214
- UPC # 049694532367
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Max. Mounting Height | 8 to 10 ft |
Max. Ceiling Height | with Included Hardware 9 ft., with Optional 12" Down Rod 11 ft., with Optional 24" Down Rod 13 ft. |
Manufacturers Warranty Length | Limited Lifetime |
Blade Diameter | 52 in |
Description
Decorative Ceiling Fan, 52 in Blade Diameter, 120V AC Voltage, 66 W Fan Watts, Phase 1, 3,468 cfm, 155/97/54 RPM RPM, Max. Mounting Height 8 to 10 ft, Number of Speeds 3, Blade Finish Snow White, Housing Finish Snow White, Number of Blades 5, Speed Controllable - Fans Yes, 0.41 A Amps, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit 3-Light, Reversible Yes, Mount Type Angle/Flush/Standard, Fan Mounting Location Ceiling, Thermal Protection Auto, Environmental Applications Office and Desk
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 9 In (2C938)
- ROBERTSHAW Combination Gas Valve 120VAC (700-470)
- TRANE Motor, 1/4 HP, 115V, 1475 rpm, 3 Speed (MOT18965)
- EMBRACO Refrigeration Compressor, 5300 BtuH, PK20 (FFI12HBX)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50018)
- HUNTER Outdoor Ceiling Fan, 72 in. Blade Dia., Single Phase, 120 (50728)
- HUNTER Extension Downrod, 36", White (26327)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59385)
- HUNTER Pros Best Five Minute Fan - 52" Blade Dia. White (53249)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59248)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50256)
- Hunter Ceiling Fans & Accessories