Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120
Mfr # 59210
Zoro # G5146185
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Housing Finish Premier Bronze
- Number of Blades 3
- Reversible Yes
- Speed Controllable - Fans yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 59210
- Zoro # G5146185
- UPC # 049694592101
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Max. Mounting Height | 8 to 15 ft |
Blade Diameter | 52 in |
Details
Housing Finish | Premier Bronze |
Number of Blades | 3 |
Reversible | Yes |
Speed Controllable - Fans | yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Blade Finish | Mahogany/Walnut |
Speed Controllable | Yes |
Max. Ambient Temp. | 105 Degrees F |
Bearings | Permanently Lubricated Sealed Ball |
Includes | Handheld Remote & 2" and 3" Downrods |
Item | Decorative Ceiling Fan |
Mount Type | Angled Mount,Downrod Mount |
Air Flow | 2804 cfm |
Light Kit | Yes |
Series | Sentinel |
Control | Handheld Remote |
Description
Ceiling Fan
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Integrated Hot Surface Control, OEM (50A66-743)
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 2 Speed (A273)
- DAYTON Rectangular OEM Blower, 2736 RPM, 1 Phase, Direct (1TDU4)
- A/C SAFE AC Vinyl Panel Replacement Kit (AC-205/6)
- HUNTER Outdoor Ceiling Fan, 54 in. Blade Dia., Single Phase, 120 (55086)
- HUNTER The Studio Series - 52" Blade Dia. Antique Brass (53063)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59367)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (51842)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50901)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50256)
- PROMINENCE HOME Hero, 28 in. Ceiling Fan with Light, Espresso (51655-40)
- Hunter Ceiling Fans & Accessories