Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120
Mfr # 53344
Zoro # G5144207
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Housing Finish Brushed Nickel
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hunter
- MFR # 53344
- Zoro # G5144207
- UPC # 049694533449
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Max. Mounting Height | 8 ft. to 10ft. |
Blade Diameter | 52 In |
Details
Housing Finish | Brushed Nickel |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Max. Ambient Temp. | 105 Degrees F |
Speed Controllable | Yes |
Includes | Instruction manual and mounting hardware |
Item | Decorative Ceiling Fan |
Blade Finish | Walnut Oak |
Bearings | Permanently Lubricated Sealed Ball |
Mount Type | Flush Mount |
Air Flow | 2154 cfm |
Light Kit | Yes |
Control | Pull Chain |
Series | Donegan |
Description
Ceiling Fan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEARS , heavy duty heat or cool, SPDT 1 HP at 120 VAC, 2 HP at V240 VAC (M600C25)
- ROBERTSHAW Pressure Sensing Switch, SPDT (2374-508)
- GOOGLE NEST Nest Learning Thermostat, 3rd Gen, Professional Stainless (T3008US)
- MR. HEATER Hand-Held Torch, 500,000 BTU (MH500LPT)
- HUNTER Sloped Ceiling Adapter for Hunter Original Fan Only, Black (22174)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (59264)
- HUNTER Decorative Ceiling Fan, 46" Blade Dia., 1 Phase, 120V AC (59270)
- HUNTER Decorative Ceiling Fan, Low Pro, 42" Blade Dia., 1 Phase, 120 (51080)
- HUNTER Beachcomber - 52" White (53122)
- HUNTER Decorative Ceiling Fan, Low Pro, 44" Blade Dia., 1 Phase, 120 (59243)
- HUNTER Ceiling Fan Low Pro, 44 in. Blade Dia., Single Phase, 120 (50421)
- Hunter Ceiling Fans & Accessories